Shop MONOPRICE
See all product information
Create Account
Cat6A Ethernet Patch Cable - Bendable UTP 30AWG 10ft Yellow
- Mfr # 49122
- Zoro # G023956664
product price:
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Connector Type
RJ45
Cable Jacket Color
Yellow
Data Transfer Rate
10 Gbps
Cable Length
10 ft
Category Type
Cat6A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49122
- Zoro #
- G023956664
- UPC #
- 889028225868
- Country of Origin
- Viet Nam
- Connector Type
- RJ45
- Cable Jacket Color
- Yellow
- Data Transfer Rate
- 10 Gbps
- Category Type
- Cat6A
- Shielded
- UTP (Unshielded Twisted Pair)
- Conductor Material
- Copper
- Cable Jacket Material
- CM PVC
- Item
- Cat6A Cable
Dimensions
- Cable Length
- 10 ft
- Wire Size
- 30 AWG
- Bandwidth
- 500 MHz
Description
Built to Cat6A specifications, this UTP (Unshielded Twisted Pair) Ethernet patch cable supports bandwidths up to 500MHz and blazing-fast data transfer speeds of up to 10Gbps, ensuring smooth streaming, lag-free gaming, rapid file transfers, and stable connections for bandwidth-intensive applications. It is an ideal solution for connecting routers, switches, modems, patch panels, network printers, IP cameras, gaming consoles, and other Ethernet-enabled devices.The cable features its ultra-slim 30AWG design, making it significantly thinner and lighter than standard Ethernet cables. This slim profile improves airflow in crowded racks, reduces cable clutter, and allows for easier routing through tight spaces, corners, and cable management systems. Despite its smaller diameter, the cable maintains excellent signal integrity and consistent performance, making it suitable for both residential and commercial installations.Designed with convenience and longevity in mind, the bendable, flexible molded boot protects the RJ45 connectors from snags and excessive bending while allowing for easy insertion and removal-even in high-density ports. The strain-relief boot helps minimize wear and tear at the connector junction, extending the cable’s lifespan and maintaining a secure, reliable connection over time.Durability is further enhanced through high-quality materials and precise manufacturing. The cable jacket is engineered to resist everyday abrasion, bending, and frequent plugging and unplugging, making it suitable for both permanent installations and frequent reconfigurations. Gold-plated contacts help improve conductivity and reduce signal loss, ensuring stable and dependable network performance.This Cat6A Ethernet patch cable is fully backward compatible with Cat6, Cat5e, and Cat5 standards, allowing seamless integration into existing networks while future-proofing your setup for higher-speed requirements.To suit a wide range of applications and preferences, the cable is available in multiple lengths (measured in feet), enabling clean, precise installations without excess slack. A variety of color options are also available, making it easy to organize and identify network connections in complex or color-coded environments.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.