Voice and Data Patch Cord, Black, 10 ft L

  • Mfr # 41014

  • Zoro # G309252961


product price: $31.95
/ea

Key Features

End 1 Number of Pins
8
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
RJ45
End 2 Number of Pins
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41014
Zoro #
G309252961
UPC #
-
Country of Origin
China

Dimensions

Cable Length
10 ft
Wire Size
26 AWG
Cable Diameter
6 mm
Overall Length
10 ft

Details

Item
Voice and Data Patch Cord
End 1 Number of Pins
8
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
RJ45
End 2 Number of Pins
8
End 2 Mounting Orientation
Straight
End 2 Gender
Male
End 2 Connection Type
RJ45
Cable Jacket Color
Black
Cable Jacket Material
PVC
Standards
NEC TIA-568.2-D, UL Code 444
Cable Type
Round
Performance Category
8
NEC Article and Type
Not Rated
Shielded
Shielded
Jacket Color
Black
Jacket Material
PVC
Maximum Operating Temperature
140 Degrees F
Transmission Speed
40 GBps
End 2 Boot Type
Snagless
Insulation Material
HDPE
End 1 Boot Type
Snagless
Maximum Frequency
2 GHz
Minimum Operating Temperature
32 Degrees F
Cable Shape
Round
Conductor Gauge
26 AWG
Fire Rating
Commercial

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Black, Overall Length 10 ft, Performance Category 8, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards NEC TIA-568.2-D, UL Code 444, Transmission Speed 40 GBps, NEC Article and Type Not Rated, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm, Insulation Material HDPE, Maximum Frequency 2 GHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.