Zoro Homepage

Category Cable, 250 ft, 22 AWG, Riser, Blue

  • Mfr # 42959

  • Zoro # G609252951


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Cable Jacket Color
Blue
Cable Jacket Material
PVC
Cable Length
250 ft
Standards
ANSI/TIA 568-C.2, RoHS Compliant
Cable Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42959
Zoro #
G609252951
UPC #
-
Country of Origin
Viet Nam

Dimensions

Cable Length
250 ft
Wire Size
22 AWG
Outside Diameter
1/16 in

Details

Item
Category Cable
Cable Jacket Color
Blue
Cable Jacket Material
PVC
Standards
ANSI/TIA 568-C.2, RoHS Compliant
Cable Type
Round
Performance Category
8
NEC Article and Type
CMR
Package Type
Spool
Jacket Color
Blue
Shielded
Shielded
Jacket Material
PVC
Maximum Voltage Rating
300 V AC
Fire Rating
Riser
Insulation Material
Polyethylene
Solid/Stranded
Solid
Conductor Gauge
22 AWG
Resistance Properties
Electrically Insulated
Maximum Operating Temperature
167 Degrees F
Maximum Frequency
2 GHz
Number of Pairs
0

Description

Category Cable, Cable Length 250 ft, Conductor Gauge 22 AWG, Fire Rating Riser, Jacket Color Blue, Jacket Material PVC, Outside Diameter 1/16 in, Performance Category 8, Shielded Shielded, Number of Pairs 0, NEC Article and Type CMR, Standards ANSI/TIA 568-C.2, RoHS Compliant, Package Type Spool, Solid/Stranded Solid, Insulation Material Polyethylene, Maximum Frequency 2 GHz, Maximum Operating Temperature 167 Degrees F, Maximum Voltage Rating 300 V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.