Shop MONOPRICE
See all product information
Create Account
Ceiling Speakers 6.5" 2 Way, PR
- Mfr # 13684
- Zoro # G8803490
product price:Â
$
178.99
/pr
Free Shipping & Returns
Key Features
Sensitivity (dB)
89 dB
Height
10.1 in
Width
10.1 in
Type
Ceiling Speaker
Woofer Driver Size
6.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13684
- Zoro #
- G8803490
- UPC #
- 889028017326
- Country of Origin
- China
Dimensions
- Height
- 10.1 in
- Width
- 10.1 in
- Woofer Driver Size
- 6.50 in
- Tweeter Driver Size
- 1 in
- Depth
- 3.60 in
Details
- Item
- Speaker
- Sensitivity (dB)
- 89 dB
- Type
- Ceiling Speaker
- Crossover Type
- 2-way
- Minimum Frequency Response
- 54 Hz
- RMS Output Power
- 60 W
- Tweeter Driver Material
- Silk Dome, Aluminum Dome
- Speaker QTS
- 0.547
- PMPO Output Power
- 120 W
- Frequency Response
- 20 kHz
- Woofer Driver Material
- Cone, Carbon Fiber
- Crossover Supported
- Yes
- Impedance
- 8 Ohm
- Mounting
- In-ceiling
- Includes
- Alpha Ceiling Speakers 6.5in Carbon Fiber 2-way (Pair)Cutout Template
Description
Alpha In Ceiling Speakers 6.5" Carbon Fiber 2-way (pair)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.