Certified Premium High Speed HDMI Cable_ 4K at 60Hz_ HDR_ 18Gbps_ 24AWG_

  • Mfr # 32991

  • Zoro # G1719727


product price: $27.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32991
Zoro #
G1719727
UPC #
889028081594
Country of Origin
China

Description

Monoprice's Certified Premium High Speed HDMI® Cable is designed to meet and exceed the highest standards of HDMI performance. Capable of delivering 18Gbps bandwidth; these are the only cables to be tested and certified by HDMI Authorized Test Centers to ensure they support all features in the latest HDMI specification. Guaranteed to work with all modern 4K equipment; the Certified Premium High Speed HDMI Cable is the perfect choice for all your 4K and High Speed HDMI display needs. Premium Certified Comprehensive Testing Dual Video Stream Premium Certified: These Certified Premium High Speed HDMI® Cables are the only HDMI cables to be tested and certified by HDMI Authorized Test Centers to ensure they support all features in the latest HDMI specification.Comprehensive Testing: Each cable length has been individually tested and certified to deliver the full 18Gbps bandwidth with a high level of EMI resistance.Dual Video Stream: This High Speed HDMI Cable supports the simultaneous delivery of dual video streams to a single display screen. This enables use of the Multi View feature found on newer LG® and Samsung® televisions; so you can watch football while the kids play video games on the same display. Lengths: 3; 6; 10; 15; 20; 25; and 30 feet Certified by HDMI® Authorized Test Centers Each individual length of these cables has been tested to ensure that it is capable of delivering the full 6.0Gbps/channel (18Gbps total) bandwidth required by the latest HDMI specification. Once the cable has passed the rigorous testing procedure; HDMI Licensing issues a Premium Certified Cable label; which includes a hologram and 2D barcode; so you can trust that the cable will deliver the highest level of HDMI performance. Supports all HDMI® resolutions up to 4K (3840x2160p @60Hz); including 3D and Multi View videoSupports the 21:9 cinema aspect ratioSupports up to 32 audio channels and a 1536 kHz audio sampling rateSimultaneous delivery of dual video streams to multiple users on the same screenSupports SA-CD; DVD-Audio; DTS-HD Master AudioTM; Dolby TrueHDTM; and other high-definition audio standardsSupports Deep Color; up to 16-bits per channel; including the Sony® x.v.ColorTM standardSupports extended CEC (Consumer Electronics Control) commands and functions; the HDMI Ethernet Channel; and the Audio Return Channel features Buy with Confidence With Monoprice's Lifetime Warranty; you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund.Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices.Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it tr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.