Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Certified Premium High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gbps_ 28AWG_ 34207

Certified Premium High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gbps_ 28AWG_ (Discontinued)

  • Mfr # 34207
  • Zoro # G1719867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34207
Zoro #
G1719867
UPC #
889028093900
Country of Origin
China

Description

Monoprice's Certified Premium High Speed HDMI® Cable is designed to meet and exceed the highest standards of HDMI performance. Capable of delivering 18Gbps bandwidth; these are the only cables to be tested and certified by HDMI Authorized Test Centers to ensure they support all features in the latest HDMI specification. Guaranteed to work with all modern 4K equipment; the Certified Premium High Speed HDMI Cable is the perfect choice for all your 4K and High Speed HDMI display needs. Premium Certified Comprehensive Testing Dual Video Stream Premium Certified: These Certified Premium High Speed HDMI® Cables are the only HDMI cables to be tested and certified by HDMI Authorized Test Centers to ensure they support all features in the latest HDMI specification. Comprehensive Testing: Each cable length has been individually tested and certified to deliver the full 18Gbps bandwidth with a high level of EMI resistance. Dual Video Stream: This High Speed HDMI Cable supports the simultaneous delivery of dual video streams to a single display screen. This enables use of the Multi View feature found on newer LG® and Samsung® televisions; so you can watch football while the kids play video games on the same display. Lengths: 3; 6; 10; 15; 20; 25; and 30 feet Certified by HDMI® Authorized Test Centers Each individual length of these cables has been tested to ensure that it is capable of delivering the full 6.0Gbps/channel (18Gbps total) bandwidth required by the latest HDMI specification. Once the cable has passed the rigorous testing procedure; HDMI Licensing issues a Premium Certified Cable label; which includes a hologram and 2D barcode; so you can trust that the cable will deliver the highest level of HDMI performance. Supports all HDMI® resolutions up to 4K (3840x2160p @60Hz); including 3D and Multi View video Supports the 21:9 cinema aspect ratio Supports up to 32 audio channels and a 1536 kHz audio sampling rate Simultaneous delivery of dual video streams to multiple users on the same screen Supports SA-CD; DVD-Audio; DTS-HD Master Audio; Dolby TrueHD; and other high-definition audio standards Supports Deep Color; up to 16-bits per channel; including Sony's x.v.Color standard Supports extended CEC (Consumer Electronics Control) commands and functions; the HDMI Ethernet Channel; and the Audio Return Channel features Monoprice Lifetime Warranty on ALL Cables With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. LG® is a registered trademark of LG Electronics Inc. Samsung® is a registered trademark of Samsung Electronics Co.; Ltd. Sony is a registered trademark of Sony Corporation. x.v.Color is a trademark of Sony Corporation. DTS® is a registered trademark and the DTS logos; Symbol; DTS-HD; and DTS-HD Master Audio are trademarks of DTS; Inc. Dolby® and the double-D symbol are registered trademarks of Dolby Laboratories. Dolby TrueHD is a trademark of Dolby Laboratories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.