
CHANNEL-4 XLR M/XLR F SNAKE CABLE 20F
Mfr # 8767
Zoro # G615190186
product price: $39.39
/eaKey Features
Cable Type
XLR
Cable Length
20 ft
Features
Booted
Connector Type on Second End
XLR Audio - Female
Connector Type on First End
XLR Audio - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8767
Zoro #
G615190186
UPC #
844660087670
Country of Origin
Viet Nam
Dimensions
Cable Length
20 ft
Details
Cable Type
XLR
Features
Booted
Item
Audio Cable
Connector Type on Second End
XLR Audio - Female
Connector Type on First End
XLR Audio - Male
Connector on Second End Details
(4) XLR Audio - Female
Device Supported
Audio Device
Connector on First End Details
(4) XLR Audio - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.