Zoro Homepage

CHANNEL-4TRS M TO XLR F SNAKE CABLE 10FT

  • Mfr # 8761

  • Zoro # G616440327


product price: $18.65
/ea

Key Features

Cable Type
6.35mm/XLR
Wire Gauge
25 AWG
Device Supported
Audio Device
Connection B
XLR Audio - Female
Connection A
6.35mm Stereo Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8761
Zoro #
G616440327
UPC #
844660000000
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Cable Type
6.35mm/XLR
Wire Gauge
25 AWG
Device Supported
Audio Device
Item
Audio Cable
Connection B
XLR Audio - Female
Connection A
6.35mm Stereo Audio - Male
Features
Molded, Booted
Cable Characteristic
Snake Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.