Zoro Homepage

Channel 4Xlr M/Xlr F Snake Cable 20F

  • Mfr # 8767

  • Zoro # G8793596


product price: $27.49
/ea

Key Features

Cable Type
XLR
Cable Length
20 ft
Connector Type
XLR(M) to XLR(F)
Features
Booted
Length
20 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8767
Zoro #
G8793596
UPC #
844660087670
Country of Origin
China

Dimensions

Cable Length
20 ft
Length
20 ft.

Details

Cable Type
XLR
Item
Audio Cable
Connector Type
XLR(M) to XLR(F)
Features
Booted
Product Type
Audio Cable
Connection B
4 x XLR Audio - Female
Connection A
4 x XLR Audio - Male
Device Supported
Audio Device

Description

Channel 4Xlr M/Xlr F Snake Cable 20F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.