Zoro Homepage

Cl2 Coaxial Cable, F Type 50 ft.

  • Mfr # 3034

  • Zoro # G8786620


product price: $14.95
/ea

Key Features

Cable Type
RG-6
Cable Length
50 ft
Jacket Material
PVC
Color
Black
Conductor Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3034
Zoro #
G8786620
UPC #
844660030348
Country of Origin
China

Dimensions

Cable Length
50 ft
Conductor Size
18 AWG
Length
50 ft.

Details

Cable Type
RG-6
Jacket Material
PVC
Color
Black
Conductor Material
Bare Copper-Clad Steel
Wire Gauge
18 AWG
Shielding
Quad Shielded, 100% Aluminum-Mylar Shielding, 60% Aluminum Braid
Standards
CM/CL2; UL; CUL
Item
Cl2 Coaxial Cable,F Type 50 ft.
Features
75 Ohm 2200 MHz Coaxial Cables for Maximum Signal Transfer and Minimize Interference, Gas Injected Foam Polyethylene Insulation
Connector Type
F-Type
Shielded / Unshielded
Shielded
Solid / Stranded
Solid
Product Type
Antenna Cable

Description

Cl2 Coaxial Cable,F Type 50 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.