Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cl2 Coaxial Cable, F Type 50 ft.White

  • Mfr # 4061

  • Zoro # G8787366


product price: $14.99
/ea

Key Features

Cable Type
RG-6
Cable Length
50 ft
Color
White
Conductor Size
18 AWG
Wire Gauge
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4061
Zoro #
G8787366
UPC #
844660040613
Country of Origin
China

Dimensions

Cable Length
50 ft
Conductor Size
18 AWG
Length
50 ft.

Details

Cable Type
RG-6
Color
White
Wire Gauge
18 AWG
Shielding
Quad Shielded
Standards
CL2
Item
Cl2 Coaxial Cable,F Type 50 ft.White
Connector Type
F-Type
Features
75 Ohm 2200 MHz Coaxial Cables for Maximum Signal Transfer and Minimize Interference
Shielded / Unshielded
Shielded
Product Type
Antenna Cable

Description

Cl2 Coaxial Cable,F Type 50 ft.White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.