
CL2 DUAL LINK DVI-D CABLE - BLACK 10FT
Mfr # 2759
Zoro # G814883421
product price: $13.39
/eaKey Features
Connector on Second End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Data Transfer Rate
9.9 Gbit/s
Connector on First End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Device Supported
Projector, Monitor, HDTV, PC, Video Device
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2759
Zoro #
G814883421
UPC #
844660027591
Country of Origin
China
Dimensions
Cable Length
10 ft
Wire Size
28 AWG
Details
Connector on Second End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Data Transfer Rate
9.9 Gbit/s
Connector on First End Details
(1) DVI-D (Dual-Link) Digital Video - Male
Device Supported
Projector, Monitor, HDTV, PC, Video Device
Color
Black
Item
Video Cable
Supported Resolutions
2560 x 1600
Cable Type
DVI-D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.