
Cl3 Active High Speed HDMI Cable, 20 ft.
Mfr # 13755
Zoro # G8803910
product price: $42.49
/eaKey Features
Cable Type
High Speed HDMI
Length
20 ft.
Cable Length
20 ft
Color
Gray
Connector Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13755
Zoro #
G8803910
UPC #
889028018095
Country of Origin
China
Dimensions
Length
20 ft.
Cable Length
20 ft
Conductor Size
28 AWG
Details
Cable Type
High Speed HDMI
Color
Gray
Connector Type
HDMI
Features
Wire Gauge
28 AWG
Item
Cl3 Active High Speed HDMI Cable,20 ft.
Product Type
A/V Cable
Compatibility
PlayStation - 4, Xbox - One
Description
Cl3 Active High Speed HDMI Cable,20 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.