
Cl3 Active High Speed HDMI Cable, 25 ft.
Mfr # 13756
Zoro # G8803901
product price: $52.19
/eaKey Features
Cable Type
High Speed HDMI
Length
25 ft.
Cable Length
25 ft
Color
Gray
Connector Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13756
Zoro #
G8803901
UPC #
889028018101
Country of Origin
China
Dimensions
Length
25 ft.
Cable Length
25 ft
Conductor Size
28 AWG
Details
Cable Type
High Speed HDMI
Color
Gray
Connector Type
HDMI
Features
Wire Gauge
28 AWG
Item
Cl3 Active High Speed HDMI Cable,25 ft.
Product Type
Cl3 Active High Speed HDMI Cable,25 ft.
Compatibility
PlayStation - 4, Xbox - One
Description
Cl3 Active High Speed HDMI Cable,25 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.