Zoro Homepage

Cl3 Active High Speed HDMI Cable, 40 ft.

  • Mfr # 13759

  • Zoro # G8803999


product price: $63.15
/ea

Key Features

Length
40 ft.
Cable Type
High Speed HDMI
Cable Length
40 ft
Color
Gray
Connector Type
HDMI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13759
Zoro #
G8803999
UPC #
889028018132
Country of Origin
China

Dimensions

Length
40 ft.
Cable Length
40 ft
Conductor Size
26 AWG

Details

Cable Type
High Speed HDMI
Color
Gray
Connector Type
HDMI
Features
Wire Gauge
26 AWG
Item
Cl3 Active High Speed HDMI Cable,40 ft.
Product Type
A/V Cable
Compatibility
PlayStation - 4, Xbox - One

Description

Cl3 Active High Speed HDMI Cable,40 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.