Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CL3 ACTIVE HIGH SPEED HDMI CABLE_ 40FT

  • Mfr # 13759

  • Zoro # G914883345


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Data Transfer Rate
18 Gbit/s
Compatibility
PlayStation - 4, Xbox - One
Cable Type
HDMI
Supported Resolution
3840 x 2160
Device Supported
Audio/Video Device, Gaming Console, Apple TV, Blu-ray Player
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13759
Zoro #
G914883345
UPC #
889028018132
Country of Origin
China

Dimensions

Cable Length
40 ft

Details

Data Transfer Rate
18 Gbit/s
Compatibility
PlayStation - 4, Xbox - One
Cable Type
HDMI
Supported Resolution
3840 x 2160
Device Supported
Audio/Video Device, Gaming Console, Apple TV, Blu-ray Player
Item
A/V Cable
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Features
Flame Retardant, Active, Rugged, Flexible, Audio Return Channel (ARC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.