
Cl3 Active High Speed HDMI Cable, 60 ft.
Mfr # 13761
Zoro # G8804050
product price: $85.79
/ea
Free Shipping & Returns
Key Features
Length
60 ft.
Cable Type
High Speed HDMI
Cable Length
60 ft
Color
Gray
Connector Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13761
Zoro #
G8804050
UPC #
889028018156
Country of Origin
China
Dimensions
Length
60 ft.
Cable Length
60 ft
Conductor Size
24 AWG
Details
Cable Type
High Speed HDMI
Color
Gray
Connector Type
HDMI
Features
Wire Gauge
24 AWG
Item
Cl3 Active High Speed HDMI Cable,60 ft.
Product Type
A/V Cable
Compatibility
PlayStation - 4, Xbox - One
Description
Cl3 Active High Speed HDMI Cable,60 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.