Zoro Homepage

CL3 ACTIVE HIGH SPEED HDMI CABLE_ 60FT

  • Mfr # 13761

  • Zoro # G614883461


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Cable Type
HDMI
Data Transfer Rate
18 Gbit/s
Supported Resolution
3840 x 2160
Compatibility
PlayStation - 4, Xbox - One
Device Supported
Blu-ray Player, Apple TV, Gaming Console, Audio/Video Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13761
Zoro #
G614883461
UPC #
889028018156
Country of Origin
China

Dimensions

Cable Length
60 ft

Details

Cable Type
HDMI
Data Transfer Rate
18 Gbit/s
Supported Resolution
3840 x 2160
Compatibility
PlayStation - 4, Xbox - One
Device Supported
Blu-ray Player, Apple TV, Gaming Console, Audio/Video Device
Item
A/V Cable
Features
Flexible, Active, Rugged, Audio Return Channel (ARC), Flame Retardant
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.