Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cl3 Active High Speed HDMI Cable, 75 ft.

  • Mfr # 13762

  • Zoro # G8804026


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Cable Type
High Speed HDMI
Length
75 ft.
Cable Length
75 ft
Connector Type
HDMI
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13762
Zoro #
G8804026
UPC #
889028018163
Country of Origin
China

Dimensions

Length
75 ft.
Cable Length
75 ft
Conductor Size
24 AWG

Details

Cable Type
High Speed HDMI
Connector Type
HDMI
Color
Gray
Features
Supports 4K@60Hz: This Cable Supports HDMI Video Resolutions Up to 4K@60Hz, with YUV 4:4:4 Chroma Sampling, up to 18Gbps Bandwidth, CL3 Fire Safety Rating, Supports Up to 32 Audio Channels with ARC for an Immersive Audio Experience, EMI Verified for Minimal Interference with Wireless Signals, Features Spectra7 (Formerly Red Mere) HT8181 Active Chipset Technology
Wire Gauge
24 AWG
Item
Cl3 Active High Speed HDMI Cable,75 ft.
Product Type
A/V Cable
Compatibility
PlayStation - 4, Xbox - One

Description

Cl3 Active High Speed HDMI Cable,75 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.