Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cl3 Rated 4-Conductor Speaker Wire1000Ft

  • Mfr # 16081

  • Zoro # G9449127


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1000 ft
Device Supported
Speaker
Number of Conductors
4
Color
White
Wire Gauge
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16081
Zoro #
G9449127
UPC #
889028038550
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft

Details

Device Supported
Speaker
Number of Conductors
4
Color
White
Wire Gauge
16 AWG
Jacket Type
CL2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.