
Cloth 1/4" Ts Cable Rt Angle, 10 ft.Blue
Mfr # 601470
Zoro # G8812085
product price: $10.59
/eaKey Features
Cable Type
Guitar/Instrument
Jacket Material
Cloth
Color
Blue
Conductor Size
20 AWG
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601470
Zoro #
G8812085
UPC #
757901816260
Country of Origin
China
Dimensions
Conductor Size
20 AWG
Length
10 ft.
Details
Cable Type
Guitar/Instrument
Jacket Material
Cloth
Color
Blue
Conductor Material
Copper
Wire Gauge
20 AWG
Shielding
99% Copper Braid
Item
Cloth 1/4" Ts Cable Rt Angle,10 ft.Blue
Connector Type
Straight
Features
Shielded / Unshielded
Shielded
Solid / Stranded
Solid
Description
Cloth Series 1/4-" TS Guitar/Instrument Cable with One Right Angle Connector_ 10ft Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.