Zoro Homepage

Cmp Rated Speaker Wire, 100 ft.

  • Mfr # 13730

  • Zoro # G8803737


product price: $34.99
/ea

Key Features

Connection B
Bare Wire
Product Line
Nimbus
Cable Length
100 ft
Features
Rugged, Flame Retardant, Flexible
Device Supported
Speaker, Audio Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13730
Zoro #
G8803737
UPC #
889028017791
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Item
Audio Cable
Connection B
Bare Wire
Product Line
Nimbus
Features
Rugged, Flame Retardant, Flexible
Device Supported
Speaker, Audio Device
Wire Gauge
18 AWG
Connection A
Bare Wire

Description

Cmp Rated Speaker Wire,100 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.