CMP-RATED SPEAKER WIRE_ 100FT
Mfr # 13726
Zoro # G416426149
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Audio Device, Speaker
Cable Length
100 ft
Wire Gauge
16 AWG
Product Line
Nimbus
Features
Flexible, Flame Retardant, Rugged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13726
Zoro #
G416426149
UPC #
889028000000
Country of Origin
China
Dimensions
Cable Length
100 ft
Details
Device Supported
Audio Device, Speaker
Wire Gauge
16 AWG
Product Line
Nimbus
Features
Flexible, Flame Retardant, Rugged
Item
Audio Cable
Connection B
Bare Wire
Connection A
Bare Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.