CMP-RATED SPEAKER WIRE_ 100FT
Mfr # 13733
Zoro # G414874898
product price: $62.25
/eaKey Features
Cable Length
100 ft
Features
Flame Retardant, Flexible, Rugged
American Wire Gauge
18 AWG
Connector on Second End Details
Bare Wire
Device Supported
Audio Device, Speaker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13733
Zoro #
G414874898
UPC #
889028017821
Country of Origin
China
Dimensions
Cable Length
100 ft
Details
Features
Flame Retardant, Flexible, Rugged
Item
Audio Cable
American Wire Gauge
18 AWG
Connector on Second End Details
Bare Wire
Device Supported
Audio Device, Speaker
Connector Type on First End
Bare Wire
Connector on First End Details
Bare Wire
Connector Type on Second End
Bare Wire
Connection B
Bare Wire
Wire Gauge
18 AWG
Connection A
Bare Wire
Product Line
Nimbus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.