
Cmp Rated Speaker Wire, 500 ft.
Mfr # 13725
Zoro # G8803658
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Wire Gauge
16 AWG
Features
Flexible
Number of Conductors
2
Jacket Type
CMP
Device Supported
Speaker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13725
Zoro #
G8803658
UPC #
889028017746
Country of Origin
China
Dimensions
Cable Length
500 ft
Details
Item
Audio Cable
Wire Gauge
16 AWG
Features
Flexible
Number of Conductors
2
Jacket Type
CMP
Device Supported
Speaker
Color
Black
Description
Cmp Rated Speaker Wire,500 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.