Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CMP-RATED SPEAKER WIRE_ 500FT

  • Mfr # 13725

  • Zoro # G714875403


product price: $304.49
/ea
Free Shipping & Returns

Key Features

Number of Conductors
2
Device Supported
Speaker
Cable Length
500 ft
Features
Flexible
Wire Gauge
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13725
Zoro #
G714875403
UPC #
889028017746
Country of Origin
China

Dimensions

Cable Length
500 ft

Details

Number of Conductors
2
Device Supported
Speaker
Item
Audio Cable
Features
Flexible
Wire Gauge
16 AWG
Jacket Type
CMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.