CMP-RATED SPEAKER WIRE 50FT
Mfr # 13722
Zoro # G114884845
product price: $42.55
/eaKey Features
Cable Length
50 ft
American Wire Gauge
16 AWG
Connector Type on Second End
Bare Wire
Device Supported
Speaker, Audio Device
Connector Type on First End
Bare Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13722
Zoro #
G114884845
UPC #
889028017715
Country of Origin
China
Dimensions
Cable Length
50 ft
Details
Item
Audio Cable
American Wire Gauge
16 AWG
Connector Type on Second End
Bare Wire
Device Supported
Speaker, Audio Device
Connector Type on First End
Bare Wire
Connector on Second End Details
(1) Bare Wire
Connector on First End Details
(1) Bare Wire
Connection A
1 x Bare Wire
Product Line
Nimbus
Wire Gauge
16 AWG
Connection B
Bare Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.