Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COAX A/V RCA CABLE - RG6/U

  • Mfr # 2680

  • Zoro # G815718753


product price: $8.25
/ea

Key Features

Conductor Material
Copper
Cable Length
6 ft
Cable Type
Coaxial
Connection A
1 x RCA Digital Audio/Video - Male
Jacket Type
CL2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2680
Zoro #
G815718753
UPC #
844660026808
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Conductor Material
Copper
Cable Type
Coaxial
Connection A
1 x RCA Digital Audio/Video - Male
Jacket Type
CL2
Device Supported
Subwoofer, Audio Device, Video Device
Item
A/V Cable
Connection B
1 x RCA Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.