Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coaxa/V Rca, Rg6/U 75Ohm 12 ft.

  • Mfr # 2682

  • Zoro # G8786051


product price: $9.89
/ea

Key Features

Cable Type
Coaxial
Cable Length
12 ft
Conductor Material
Copper
Shielding
Double Shielded with Copper Braiding
Standards
CL2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2682
Zoro #
G8786051
UPC #
844660026822
Country of Origin
China

Dimensions

Cable Length
12 ft
Length
12 ft.

Details

Cable Type
Coaxial
Conductor Material
Copper
Shielding
Double Shielded with Copper Braiding
Standards
CL2
Item
A/V Cable
Connector Type
RCA Male/RCA Male
Features
Gold Plated RCA Male Connectors, Rubber-Covered, Molded Connector Housings, 22 pF per Foot Capacitance
For Use With
Stereo Audio and Video Equipment
Shielded / Unshielded
Shielded
Product Type
A/V Cable
Jacket Type
CL2
Connection A
1 x RCA Digital Audio/Video - Male
Device Supported
Video Device, Subwoofer, Audio Device
Connection B
1 x RCA Digital Audio/Video - Male

Description

Coaxa/V Rca,Rg6/U 75Ohm 12 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.