Zoro Homepage

Coaxial Audio/Video Rca Cable M/M 6Ft

  • Mfr # 619

  • Zoro # G0809896


product price: $3.49
/ea
Sold in multiples of 2 for $6.98

Key Features

Cable Type
Coaxial
Conductor Material
Oxygen-free Copper (OFC)
Cable Length
6 ft
Features
Molded
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
619
Zoro #
G0809896
UPC #
844660006190
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Cable Type
Coaxial
Conductor Material
Oxygen-free Copper (OFC)
Item
A/V Cable
Features
Molded
Shielding
Yes
Connector Plating
Gold
Connector on Second End Details
(1) RCA Audio/Video - Male
Device Supported
Subwoofer
Connector on First End Details
(1) RCA Audio/Video - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.