Zoro Homepage

COAXIAL AUDIO/VIDEO RCA CL2 75FT

  • Mfr # 5871

  • Zoro # G214885117


product price: $35.99
/ea

Key Features

Cable Type
Coaxial
Cable Length
75 ft
Conductor Material
Oxygen-free Copper (OFC)
Shielding
Yes
Features
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5871
Zoro #
G214885117
UPC #
844660058717
Country of Origin
China

Dimensions

Cable Length
75 ft

Details

Cable Type
Coaxial
Conductor Material
Oxygen-free Copper (OFC)
Shielding
Yes
Features
Molded
Item
A/V Cable
Connector Type on Second End
RCA Audio/Video - Male
Jacket Type
CL2
Connector on First End Details
(1) RCA Audio/Video - Male
Connector Plating
Gold
Connector on Second End Details
(1) RCA Audio/Video - Male
Device Supported
Audio/Video Device
Connector Type on First End
RCA Audio/Video - Male
Connection A
1 x RCA Audio/Video - Male
Connection B
1 x RCA Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.