
COAXIAL AUDIO/VIDEO RCA CL2 RATED 50FT
Mfr # 2684
Zoro # G714885167
product price: $28.65
/eaKey Features
Cable Type
Coaxial
Cable Length
50 ft
Conductor Material
Oxygen-free Copper (OFC)
Shielding
Yes
Features
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2684
Zoro #
G714885167
UPC #
844660026846
Country of Origin
China
Dimensions
Cable Length
50 ft
Details
Cable Type
Coaxial
Conductor Material
Oxygen-free Copper (OFC)
Shielding
Yes
Item
A/V Cable
Features
Molded
Connector on First End Details
(1) RCA Audio/Video - Male
Jacket Type
CL2
Device Supported
Audio/Video Device
Connector on Second End Details
(1) RCA Audio/Video - Male
Connector Type on Second End
RCA Audio/Video - Male
Connector Plating
Gold
Connector Type on First End
RCA Audio/Video - Male
Connection A
1 x RCA Audio/Video - Male
Connection B
1 x RCA Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.