Zoro Homepage

Coaxial Cable, RG-6, 10 ft., Black

  • Mfr # 6313

  • Zoro # G4473856


product price: $5.89
/ea

Key Features

Cable Type
RG-6
Jacket Material
PVC
Color
Black
Conductor Size
18 AWG
Conductor Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6313
Zoro #
G4473856
UPC #
844660063131
Country of Origin
China

Dimensions

Conductor Size
18 AWG
Length
10 ft
Overall Length
10 ft

Details

Cable Type
RG-6
Jacket Material
PVC
Color
Black
Conductor Material
Steel
Shielding Type
Quad Shielded, 100% Aluminum-Mylar Shielding, 60% Aluminum Braid
Wire Gauge
18 AWG
Impedance
75 ohm
Number of Cables
1
Shielding
Quad Shielded, 100% Aluminum-Mylar Shielding, 60% Aluminum Braid
Standards
CMR, cUL Listed, UL Listed
Connector Type
F-Type
For Use With
Antenna, Satellites, Television
Item
Coaxial Cable
Features
Sequential Foot Markers
Solid / Stranded
Solid
Shielded / Unshielded
Shielded
Coaxial Cable Type
RG-6/UL
Total Number of Cables
1
End 1 Number of Connections
1
Conductor Gauge
18 AWG
Shielding Material
Aluminum-Mylar
Shielded
Shielded
Jacket Color
Black
End 1 Connection Type
F-Type Male
NEC Article and Type
Not Rated
Fire Rating
Commercial
Maximum Frequency
2,200 MHz
Maximum Impedance
75 ohm
Cable Color
Black
End 2 Connection Type
F-Type Male
Insulation Material
PE
Conductor Finish
Copper-Clad
End 2 Number of Connections
1

Description

Coaxial Cable, Cable Color Black, Overall Length 10 ft, Coaxial Cable Type RG-6/UL, Conductor Gauge 18 AWG, For Use With Antenna, Satellites, Television, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Aluminum-Mylar, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type F-Type Male, Insulation Material PE, End 2 Connection Type F-Type Male, Jacket Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.