Zoro Homepage

Coaxial Cable, RG-6, 18 AWG, 1 ft. 6", White

  • Mfr # 5360

  • Zoro # G4473874


product price: $5.75
/ea

Key Features

Cable Type
RG-6
Jacket Material
PVC
Color
White
Conductor Size
18 AWG
Conductor Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5360
Zoro #
G4473874
UPC #
844660053606
Country of Origin
China

Dimensions

Conductor Size
18 AWG
Length
1.5 ft
Overall Length
1.5 ft

Description

Coaxial Cable, Cable Color White, Overall Length 1.5 ft, Coaxial Cable Type RG-6/UL, Conductor Gauge 18 AWG, For Use With Antenna, Satellites, Television, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Aluminum-Mylar, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type F-Type Male, Insulation Material PE, End 2 Connection Type F-Type Male, Jacket Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.