Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coaxial Cable, RG-6, 6 ft., Black

  • Mfr # 3031

  • Zoro # G2659483


product price: $5.35
/ea

Key Features

Cable Type
Coaxial/F-Type
Jacket Material
PVC
Color
Black
Conductor Size
18 AWG
Conductor Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031
Zoro #
G2659483
UPC #
844660030317
Country of Origin
China

Dimensions

Conductor Size
18 AWG
Length
6 ft
Overall Length
6 ft
Cable Length
6 ft

Details

Cable Type
Coaxial/F-Type
Jacket Material
PVC
Color
Black
Conductor Material
Steel
Shielding Type
Quad Shielded, 100% Aluminum-Mylar Shielding, 60% Aluminum Braid
Wire Gauge
18 AWG
Impedance
75 Ohm
Number of Cables
1
Shielding
Quad Shielded, 100% Aluminum-Mylar Shielding, 60% Aluminum Braid
Standards
cUL Listed, UL Listed
Item
Antenna Cable
For Use With
Video Equipment
Connector Type
F-Type
Features
Quad Shielded
Shielded / Unshielded
Shielded
Solid / Stranded
Solid
Cable Color
Black
Maximum Impedance
75 ohm
Coaxial Cable Type
RG-6/UL
Shielding Material
Aluminum-Mylar
End 1 Number of Connections
1
End 2 Number of Connections
1
Fire Rating
Commercial
NEC Article and Type
Not Rated
Total Number of Cables
1
Conductor Finish
Copper-Clad
Shielded
Shielded
End 2 Connection Type
F-Type Male
Insulation Material
PE
Conductor Gauge
18 AWG
End 1 Connection Type
F-Type Male
Jacket Type
CL2
Connection B
1 x F-Type Audio/Video
Connection A
1 x Coaxial Antenna

Description

Coaxial Cable, Cable Color Black, Overall Length 6 ft, Coaxial Cable Type RG-6/UL, Conductor Gauge 18 AWG, For Use With Video Equipment, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Aluminum-Mylar, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type F-Type Male, Insulation Material PE, End 2 Connection Type F-Type Male, Standards cUL Listed, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.