Zoro Homepage

Commercial Audio 40W Wall Mount Music Amplifier with Touch Screen Blue

  • Mfr # 36375

  • Zoro # G2987104


product price: $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36375
Zoro #
G2987104
UPC #
889028116234
Country of Origin
China

Description

Enjoy pristine audio in any room or as part of your whole-home audio system with this 40-watt Wall Mount Music Amplifier with touchscreen from Monoprice. The sleek decora finish provides a minimalist look; so your sound is heard and not seen. All cables and connections are securely hidden within the walls out of sight with no tripping hazards. Enjoy your favorite music from a plethora of sources; including Bluetooth® 4.1; USB; microSDTM card; FM radio; and line level AUX. The supported digital formats include wav; mp3; wva; ape; flac; aac; aiff; and wma. Your audio is delivered clean and refined thanks to the system's ultra-low Total Harmonic Distortion (≤ 0.03% 1W@1kHz). The 3" TFT touchscreen allows you to control all aspects of the system; simply touch and go. You can also use the included wireless IR remote control or integrate the system in to your existing whole-home audio system via the RS-485 connections. Support Files: User's Manual (Jul 23; 2019) The Bluetooth® word mark and logos are registered trademarks of Bluetooth SIG; Inc. SDTM; microSDTM; and the SD logo are trademarks of SD-3C; LLC. Updated Sep 26; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.