Zoro Homepage

Commercial Series 2x1 Menu Board Ceiling Mount for Displays between 32

  • Mfr # 39662

  • Zoro # G2018584


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Series
Commercial
VESA Mount Compatible
Yes
Maximum Tilt Angle
90°
Maximum Load Capacity
132 lb
Minimum Screen Size Supported
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39662
Zoro #
G2018584
UPC #
889028138441
Country of Origin
China

Dimensions

Minimum Screen Size Supported
32 in
Maximum Screen Size Supported
65 in

Details

Series
Commercial
VESA Mount Compatible
Yes
Maximum Tilt Angle
90°
Maximum Load Capacity
132 lb
Minimum Load Capacity
66 lb
Item
Ceiling Mount
Color
Black
Rugged
Yes
Mount Function
Cable Management, Wall Mount, Ceiling Mount, Tilt
Minimum Tilt Angle
-6°
Features
Adjustable, Cable Management, Reduced Glare
Number of Displays Supported
2
Device Supported
Digital Signage Display, Menu Board
Material
Steel, Plastic, Aluminum
Mounting Pattern
100 x 100, 600 x 400
Mounting
Wall Mountable, Ceiling Mountable
Mount Surface
Wall, Ceiling

Description

Display your menus anywhere with the 2x1 Menu Board Ceiling Mount. The seamless mounting surface perfectly aligns two displays in either portrait or landscape orientation; creating a seamless menu board suitable for restaurants and other public venues. This ceiling mount is compatible with any ceiling type or angle and works with 32" ~ 65" displays* weighing up to 66 pounds each. The displays can be independently tilted from -6° ~ +15°; ensuring that you can eliminate glare from either or both displays. *The minimum and maximum display sizes are only approximations. Your TV will work with this mount as long as it has a compatible VESA® pattern and maximum weight. Support Files: User's Manual (Aug 20; 2019) Dimensions Diagram (Jul 25; 2019) 3D File (Oct 15; 2019) Sell Sheet (Oct 17; 2019) VESA® is a registered trademark of the Video Electronics Standards Association. Updated Oct 17; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.