Zoro Homepage

COMMERCIAL SERIES 2X1 MENU BOARD CEILING MOUNT FOR DISPLAYS BETWEEN 32

  • Mfr # 39662

  • Zoro # G516440212


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Plastic, Aluminum
Orientation
Landscape/Portrait
Mount Surface
Wall, Ceiling
Maximum Load Capacity
132 lb
Mounting
Wall Mountable, Ceiling Mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39662
Zoro #
G516440212
UPC #
889028138441
Country of Origin
China

Dimensions

Minimum Screen Size Supported
32 in
Maximum Screen Size Supported
65 in

Details

Material
Steel, Plastic, Aluminum
Orientation
Landscape/Portrait
Item
Ceiling Mount
Mount Surface
Wall, Ceiling
Maximum Load Capacity
132 lb
Mounting
Wall Mountable, Ceiling Mountable
Series
Commercial
Minimum Load Capacity
66 lb
Features
Adjustable, Cable Management, Reduced Glare
Minimum Tilt Angle
-6°
Device Supported
Digital Signage Display, Menu Board
Number of Displays Supported
2
Maximum Tilt Angle
90°
Mounting Pattern
100 x 100, 600 x 400
Mount Function
Cable Management, Wall Mount, Ceiling Mount, Tilt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.