Zoro Homepage

Commercial Series 2x1 Menu Board Wall Mount for Screens between 32in t

  • Mfr # 39661

  • Zoro # G2018450


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Features
Cable Management, Reduced Glare, Adjustable Tilt, Extendable
Mounting
Wall Mountable
Number of Displays Supported
2
Maximum Screen Size Supported
65 in
Maximum Load Capacity
132 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39661
Zoro #
G2018450
UPC #
889028138434
Country of Origin
China

Dimensions

Maximum Screen Size Supported
65 in
Width
77.20 in
Minimum Screen Size Supported
32 in
Height
15.70 in

Details

Features
Cable Management, Reduced Glare, Adjustable Tilt, Extendable
Mounting
Wall Mountable
Number of Displays Supported
2
Maximum Load Capacity
132 lb
Mount Surface
Wood, Concrete, Wall
Mounting Pattern
400 x 600, 600 x 400, 100 x 100
Minimum Load Capacity
66 lb
Display Configuration
2x1
Maximum Tilt Angle
15°
Mount Function
Wall Mount, Tilt, Extendable, Cable Management
Series
Commercial
Device Supported
LED Display, TV, Menu Board, Display
Minimum Tilt Angle
-6°

Description

Effortlessly align displays with this hassle-free 2x1 Menu Board TV Wall Mount. The seamless mounting surface perfectly aligns two displays in either portrait or landscape orientation; creating a seamless menu board suitable for restaurants and other public venues. This wall mount is compatible with any wall type and works with 32" ~ 65" displays* weighing up to 66 pounds each. The displays can be independently tilted from -6° ~ +15°; ensuring that you can eliminate glare from either or both displays. *The minimum and maximum display sizes are only approximations. Your TV will work with this mount as long as it has a compatible VESA® pattern and maximum weight. Support Files: User's Manual (Aug 21; 2019) Dimensions Diagram (Jul 25; 2019) 3D File (Oct 15; 2019) Sell Sheet (Oct 17; 2019) VESA® is a registered trademark of the Video Electronics Standards Association. Updated Oct 17; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.