Zoro Homepage

Commercial Series 2x2 Video Wall System Bracket with Micro Adjustment

  • Mfr # 16116

  • Zoro # G2018469


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Mounting Pattern
200 x 200, 600 x 400
Includes
Commercial Series 2x2 Video Wall Mount Bracket System Rolling Display Cart, 1 x User Manual, 1 x Dimensional Drawing
VESA Mount Compatible
Yes
Assembly Required
Yes
Minimum Screen Size Supported
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16116
Zoro #
G2018469
UPC #
889028042274
Country of Origin
China

Dimensions

Minimum Screen Size Supported
32 in
Maximum Screen Size Supported
55 in

Details

Mounting Pattern
200 x 200, 600 x 400
Includes
Commercial Series 2x2 Video Wall Mount Bracket System Rolling Display Cart, 1 x User Manual, 1 x Dimensional Drawing
VESA Mount Compatible
Yes
Assembly Required
Yes
Number of Displays Supported
4
Minimum Load Capacity
100 lb
Series
Commercial
Material
Aluminum, Steel
Number of Casters
4
Features
Heavy Duty, Freestanding, Robust, Adjustable Arm, Rugged, Flexible, Durable, Mobility, Rolling, Locking Casters
Maximum Load Capacity
400 lb
Item
Display Cart
Display Configuration
2x2

Description

The Commercial Series 2x2 Video Wall Display Cart makes it possible to construct video walls in prominent locations for temporary applications. Designed for easy setup; 2 x 2 video wall cart can mount four flat panel displays randing from 32" to 55"; weighing up to 100 lbs. (45kg) each. The arms have micro adjustment knobs; which allow you to fine tune the leveling and horizontal positioning; without the need to disassemble the cart. With heavy-duty; lockable casters; the cart is safe and easy to move over various flooring surfaces; making it the ultimate video wall solution. Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: User's Manual (Oct 11; 2016) Product Diagram (Jan 18; 2017) VESA® is a trademark owned by the Video Electronics Standards Association (VESA®) in the United States and other countries. Updated Jan 23; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.