Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Series 3x1 Menu Board Wall Mount for Screens between 32in a

  • Mfr # 39663

  • Zoro # G2018514


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Display Configuration
3x1
Mounting
Wall Mountable
Mount Function
Cable Management, Wall Mount
Series
Commercial
Mounting Pattern
400 x 600, 600 x 400, 100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39663
Zoro #
G2018514
UPC #
889028138458
Country of Origin
China

Dimensions

Minimum Screen Size Supported
32 in
Maximum Screen Size Supported
65 in

Details

Display Configuration
3x1
Mounting
Wall Mountable
Mount Function
Cable Management, Wall Mount
Series
Commercial
Mounting Pattern
400 x 600, 600 x 400, 100 x 100
Maximum Tilt Angle
15°
Features
Reduced Glare, Cable Management
Minimum Load Capacity
66 lb
Maximum Load Capacity
198 lb
Item
Wall Mount
Device Supported
TV, LED Display, Menu Board
Color
Black
Minimum Tilt Angle
-6°
VESA Mount Compatible
Yes
Mount Surface
Wall
Material
Steel
Number of Displays Supported
3

Description

Effortlessly align displays with this hassle-free 3x1 Menu Board TV Wall Mount. The seamless mounting surface perfectly aligns three displays in either portrait or landscape orientation; creating a seamless menu board suitable for restaurants and other public venues. This wall mount is compatible with any wall type and works with 32" ~ 65" displays* weighing up to 66 pounds each. The displays can be independently tilted from -6° ~ +15°; ensuring that you can eliminate glare from any display. *The minimum and maximum display sizes are only approximations. Your TV will work with this mount as long as it has a compatible VESA® pattern and maximum weight. Support Files: User's Manual (Aug 20; 2019) Dimensions Diagram (Jul 25; 2019) 3D File (Oct 15; 2019) Sell Sheet (Oct 17; 2019) VESA® is a registered trademark of the Video Electronics Standards Association. Updated Oct 17; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.