Zoro Homepage

COMMERCIAL SERIES ADJUSTABLE FOLDING CEILING TV MOUNT FOR LED TVS 10IN

  • Mfr # 39655

  • Zoro # G114884920


product price: $74.99
/ea

Key Features

VESA Mount Compatible
Yes
Series
Commercial
Features
Adjustable, Space Saving Design, Locking Mechanism, Swing, Adjustable Arm, Foldable Arms
Maximum Load Capacity
66 lb
Maximum Screen Size Supported
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39655
Zoro #
G114884920
UPC #
889028138373
Country of Origin
China

Dimensions

Maximum Screen Size Supported
40 in
Minimum Screen Size Supported
10 in

Details

VESA Mount Compatible
Yes
Item
Mounting Arm
Series
Commercial
Features
Adjustable, Space Saving Design, Locking Mechanism, Swing, Adjustable Arm, Foldable Arms
Maximum Load Capacity
66 lb
Mounting Pattern
100 x 100, 75 x 75
Mount Function
Ceiling Mount
Mount Surface
Ceiling, Concrete, Wood Stud
Mounting
Ceiling Mountable
Rugged
Yes
Maximum Tilt Angle
90°
Minimum Tilt Angle
-5°
Device Supported
TV, Display
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.