Commercial Series Easel TV Stand & Mount for Displays 45, to 65

  • Mfr # 35375

  • Zoro # G1696030


product price:  $95.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35375
Zoro #
G1696030
UPC #
889028105658
Country of Origin
China

Description

Beautiful and elegant are rarely words we use to describe TV mounts. This Easel Stand will give your TV and any living space some old world charm combined with a touch of modern design. This sturdy easel design is capable of supporting televisions weighing up to 77 lbs. and as large as 65". The single tube mounting design allows you to easily raise and lower your display to the ideal viewing height. The tube mount also has the ability to swivel 360° for a TV viewing angle that suits your needs. Integrated cable management ensures that this elegant TV stand is not spoiled with messy wires. Additional safety brackets are included for high traffic areas or rooms. Features: Black Bracket with Walnut Tripod Base Designed for 45" ~ 65" screen sizes weighing up to 77 lbs. (35 kg) Supports 200x200; 300x200; 300x300; 400x200; 400x300; 400x400; and 600x400 VESA® patterns Support Files: User's Manual (Apr 17; 2019`) Dimensions Diagram (Nov 27; 2018) VESA® is a trademark of the Video Electronics Standards Association.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.