Commercial Series Folding Ceiling TV Mount for TVs 10in to 40in_ Max W

  • Mfr # 39655
  • Zoro # G1696277
product price: 
$
53.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
39655
Zoro #
G1696277
UPC #
889028138373
Country of Origin
China

Description

The Monoprice Folding Ceiling TV Mount is perfect for mounting 10" to 40" televisions weighing up to 66 pounds. The mounting arm swings down for TV viewing and swings up when you need that space for something else. The arm features a strong locking mechanism that prevents it from swinging down unless it is physically released. *The minimum and maximum display sizes are only approximations. Your TV will work with this mount as long as it has a compatible VESA® pattern and maximum weight. Support Files: User's Manual (Aug 22; 2019) 3D File (Dec 20; 2019) VESA® is a registered trademark of the Video Electronics Standards Association. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing. UL® and the UL logo are registered trademarks of UL LLC. Updated Jan 10; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews