This item is Discontinued.

Monoprice Commercial Series Full-Motion TV Wall Mount Bracket For TVs 37in to 70 9381

Commercial Series Full-Motion TV Wall Mount Bracket For TVs 37in to 70 (Discontinued)

  • Mfr # 9381
  • Zoro # G1695604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9381
Zoro #
G1695604
UPC #
844660093817
Country of Origin
China

Details

Features
Swivel, Adjustable, Tilt
Product Type
Wall Mount
Compatibility
LCD TV, LED TV, Plasma TV

Description

Don't leave your flat panel TV on a table or stand where it can be knocked over and damaged; or even worse injure a child or pet. Instead; mount it securely and safely to the wall using this Adjustable Tilting/Swiveling Wall Mount Bracket from Monoprice! This mount bracket supports adjustments in three dimensions; it can be swiveled ±90° and can be tilted up to 10° downward. Additionally; it can be extended from a minimum distance to the wall of 3.7" to a maximum of 18.7". It features a built-in level; which will help ensure it is installed correctly. This bracket is designed to mount an LCD; LED; or Plasma display with a VESA® mounting pattern between 100x100 and 800x400; which includes most 37" to 70" displays*. It can be mounted to any type wall (brick; concrete; wood stud; etc.) and can safely hold up to 132 lbs (including the weight of the mount itself). Mounting hardware is included. * Note that the display screen size is only an approximation. Your display is compatible with this mount as long as it has a VESA mounting pattern and weight that fit within the size and weight limits listed above. Support Files: User's Manual (Sep 18; 2017) Dimensions Diagram (Sep 18; 2017) VESA® is a trademark owned by the Video Electronics Standards Association (VESA®) in the United States and other countries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.