Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMMERCIAL SERIES HEAVY DUTY XL FULL-MOTION ARTICULATING EXTRA LONG RE

  • Mfr # 44486

  • Zoro # G515576806


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24.70
Material
Plastic
Overall Length
39.60
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44486
Zoro #
G515576806
UPC #
889028189535
Country of Origin
Viet Nam

Dimensions

Overall Width
24.70
Overall Length
39.60

Details

Material
Plastic
Mounting Type
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.