Commercial Series High Speed HDMI Cable - 1080p at 60Hz_ 10.2Gbps_ 24AWG_

  • Mfr # 39536

  • Zoro # G1721389


product price:  $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39536
Zoro #
G1721389
UPC #
889028137178
Country of Origin
China

Description

Installers and systems integrators need a reliable unbranded High Speed HDMI® Cable that they can make their own. These passive cables feature 100% pure copper conductors and gold plated connectors for superior conductivity and corrosion resistance. The light and flexible cable jacket is in-wall rated for safe installation in or through the walls of residential class buildings; making these the perfect cables for the independent contractor. Supports UHD High Resolution HDTVs │ 100% Pure Copper Cable Slim Connector Heads │ Certified High Speed HDMI® Cable High Speed HDMI® Cable Generic Branding CL2 Rated Thinner Conductors Generic Branding: Installers; contractors; and systems integrators need a reliable cable that they can make their own. We left our logo and name off these cables; so our brand is your brand. CL2 Rated: Tested by Underwriters Laboratories to the CL2 standard; these cables are safe for use in and through the walls and attic spaces of residential class buildings. Thinner Conductors: By using thinner conductors than many other passive High Speed HDMI® Cables; these cables are easier to install; route; and hide from view. Perfectly combines high performance; ease of use; and great looks! CL2 Rated High Speed HDMI® Cables are the perfect solution for your high definition; multichannel audio and video needs. Featuring a 10.2Gbps bandwidth; these cables are capable of handling the 4K video resolution; 3D video; multichannel uncompressed audio; and all other features listed in the HDMI specification. The ultra-flexible; CL2-rated jacket combines with the thinner conductors and flexible jacket to produce a single key that fits every lock. Lengths: 30; 35; 40; 45; and 50 feet Fire resistant CL2-rated cable jacket Unbranded cable with no logos or brand markings Thinner conductors than most other passive cables at the same lengths 10.2Gbps data throughput 1080p resolution at 60Hz 4K resolution at 24Hz 3D video support Supports the HDMI Ethernet Channel and Audio Return Channel features Deep Color up to 16-bits per channel (48-bits total); including the Sony® x.v.ColorTM standard Supports High Definition Audio; including SA-CD; DVD-Audio; DTS-HD Master AudioTM; and Dolby TrueHDTM Monoprice Lifetime Warranty on ALL Cables With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. Sony® is a registered trademark of Sony Corporation. x.v.ColorTM is a trademark of Sony Corporation. DTS® is a registered trademark and the DTS logos; Symbol; DTS-HDTM; and DTS-HD Master AudioTM are trademarks of DTS; Inc. Dolby® and the double-D symbol are registered trademarks of Dolby Laboratories. Dolby TrueHDTM is a trademark of Dolby Laboratories. Updated Feb 19; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.