Commercial Series High Speed HDMI Cable - 4K at 60Hz_ HDR_ 18Gbps_ YCbCr

  • Mfr # 39517

  • Zoro # G1721328


product price: $23.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39517
Zoro #
G1721328
UPC #
889028136980
Country of Origin
China

Description

Installers and systems integrators need a reliable unbranded High Speed HDMI® Cable that they can make their own. These passive cables feature 100% pure copper conductors and gold plated connectors for superior conductivity and corrosion resistance. The light and flexible cable jacket is in-wall rated for safe installation in or through the walls of residential class buildings; making these the perfect cables for the independent contractor. Supports 4K@60Hz Supports HDR 18Gbps Bandwidth Generic Branding Supports 4K@60Hz: Monoprice Commercial Series High Speed HDMI® Cables support all High Speed HDMI features; including 4K resolution (3980x2160p) @60Hz; as well as all versions of HDMI 3D video; for the best picture quality possible. Supports HDR: HDR is an acronym for High Dynamic Range. TVs with HDR show a better; more realistic image with more contrast; brightness; and colors than ever before. HDR significantly expands contrast ratio and color accuracy. Contrast ratio is related to how bright or dark a screen is and color accuracy is how closely the colors on the screen match colors in real life. Bright images seem brighter; with more depth. 18Gbps Bandwidth: Featuring a 18Gbps bandwidth; this cable supports all High Speed HDMI features; including HDMI Ethernet Channel; Audio Return Channel; Deep Color; Consumer Electronics Control; High Definition Multichannel Digital Audio; and HDCPTM; as well as 4K resolutions and 3D video. Generic Branding: Installers; contractors; and systems integrators need a reliable cable that they can make their own. We left our logo and name off these cables; so our brand is your brand. 4K@60Hz; HDR; 18Gbps; 24-32AWG; YCbCr 4:4:4; CL2 Each individual length of these cables has been tested to ensure that it is capable of delivering the full 6.0Gbps/channel (18Gbps total) bandwidth required by the latest HDMI® specification. Lengths: 1.5; 3; 4; 5; 6; 8; 10; 15; 20; 25; 30*; 35*; 40*; 45*; and 50* feet *The HDR capability is applicable for cables up to 25 feet in length. Cables longer than 25 feet are limited to 4K@24Hz and 10.2Gbps. The cable gauge will also vary with cable length. Supports all HDMI® resolutions up to 4K (3840x2160p @60Hz); including 3D and Multi View video Supports the 21:9 cinema aspect ratio Supports up to 32 audio channels and a 1536 kHz audio sampling rate Simultaneous delivery of dual video streams to multiple users on the same screen Supports SA-CD; DVD-Audio; DTS-HD Master AudioTM; Dolby TrueHDTM; and other high-definition audio standards Supports Deep Color; up to 16-bits per channel; including the Sony® x.v.ColorTM standard Supports extended CEC (Consumer Electronics Control) commands and functions; the HDMI Ethernet Channel; and the Audio Return Channel features Supports HDR (High Dynamic Range) for brighter; deeper; and more lifelike colors Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.