Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Series Mobile Tilt TV Wall Mount Bracket Stand - For TVs 32

  • Mfr # 30359

  • Zoro # G1694560


product price: $52.16
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30359
Zoro #
G1694560
UPC #
889028070796
Country of Origin
China

Description

The Monoprice Heavy Duty Steel Tube Portable Television Stand is ideal for temporary deployments. Its compact and lightweight design makes it best used for trade shows; presentations; church events; and retail environments. The stand is recommended for 32" to 55" displays that weigh less than 70 lbs. and have a VESA® mounting pattern between 200x200 and 400x400. Heavy Duty Steel Tube Portable Foldable Tilt Heavy Duty Steel Tube: This sturdy stand supports displays weighing up to 70 lbs. Portable Foldable: You can easily fold this stand and have it ready for use wherever and whenever the need arises. Tilt: The tilt functionality allows you to avoid glare and provides a better viewing angle. Ideal for Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: User's Manual (Oct 9; 2017) VESA® is a registered trademark of the Video Electronics Standards Association. Updated Jan 27; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.