Commercial Series Portrait & Landscape 360 Full-Motion Articulating TV

  • Mfr # 40107

  • Zoro # G1695394


product price:  $102.76
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40107
Zoro #
G1695394
UPC #
889028142639
Country of Origin
China

Description

Easily position your TV in either landscape or portrait orientation using this Landscape/Portrait TV Wall Mount. It supports TVs between 40" ~ 75" and weighing up to 110 pounds. It supports displays with VESA® mounting pattern from 100x100 to 640x400 (400x640 in portrait orientation). It is a fully articulating mount; which means that it can swivel 60° to either side; tilt from +10° to -5°; and rotate ±5°. Additionally; you can push the display in to the wall so it extends only 3.2" or pull it out to the full 20.1" extension; so you can use the full swivel range. Support Files: User's Manual (Jan 20; 2020) Dimensions Diagram (Oct 10; 2019) 3D Diagram (Oct 1; 2019) Sales Sheet (Jan 20; 2020) VESA® is a registered trademark of the Video Electronics Standards Association. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. UL® and the UL logo are registered trademarks of UL LLC. Updated Feb 25; 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.